3/8"-24 x 4-1/2" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0472193| Mfr #: 1GY49

$4.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Plain
Min. Tensile Strength: 80,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472193 Mfr #: 1GY49
Thread Direction: Right HandFastener Finish: Plain
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B70 to B95System of Measurement: Inch
Head Dia.: 9/16"Drive Type: Hex Socket
Thread Length: 1-1/4"Thread Style: Partially Threaded
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Length: 4-1/2"Drive Size: 5/16"
Thread Dia.: 3/8"Dia./Thread Size: 3/8"-24
Screw Style: Socket Head Cap ScrewHead Height: 3/8"
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-24, Length 4-1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In.

Reviews