WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 18-8 SS, 3/8"-24x5/8", PK10

VALUE BRAND| Zoro #: G0350795| Mfr #: 5WEG1

$6.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0350795 Mfr #: 5WEG1
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Head Height: 3/8"Length: 5/8"
Drive Size: 5/16"Fastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/8"-24Thread Style: Fully Threaded
Thread Length: 5/8"Thread Dia.: 3/8"
Material Grade: 18-8Head Dia.: 9/16"
Drive Type: Hex SocketRockwell Hardness: B70 to B95
System of Measurement: InchTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-24, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews