SHCS, 18-8 SS, #4-40x1-1/2", PK100

VALUE BRAND| Zoro #: G2242152| Mfr #: U51050.011.0150

$46.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2242152 Mfr #: U51050.011.0150
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 1-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #4-40Material Grade: 18-8
Head Dia.: 1/4"System of Measurement: Inch
Head Height: 3/32"Screw Industry Standards: ASME B18.3
Drive Size: 3/32"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 3/4"
Thread Dia.: #4Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B80 to C32
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews