#4-40 x 2-1/2" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2273747| Mfr #: 1GU32

$15.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 80,000 psi
Temp. Range: 250 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273747 Mfr #: 1GU32
Min. Tensile Strength: 80,000 psiTemp. Range: 250 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Thread Direction: Right HandLength: 2-1/2"
Basic Material: Stainless SteelHead Dia.: 1/4"
Material Grade: 18-8Rockwell Hardness: B70 to B95
Screw Head Type: CylindricalThread Length: 3/4"
Drive Size: 3/32"Head Height: 3/32"
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: #4
Dia./Thread Size: #4-40Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 2-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 10

Reviews