Zoro Select
#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK
Mfr # SCIX0-40056-100BX
Zoro # G2028266
$4.67
10% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK U51050.011.0087
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51050.011.0037
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51050.012.0025
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M07400.060.0012
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK FHS1002510-025P1
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK M07000.140.0035
- ZORO SELECT #6-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK U51041.013.0125
- ZORO SELECT Button Head Socket Screw ZSB55010F32
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07040.009.0018
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK U07000.050.0225
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length A4470060050Z
- Zoro Select Socket Head Cap Screws