STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#4-48 x 1/2" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1197585| Mfr #: 1GU36

$2.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #4
Thread Length: 1/2"
Screw Industry Standards: ASME B18.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197585 Mfr #: 1GU36
Thread Dia.: #4Thread Length: 1/2"
Screw Industry Standards: ASME B18.3Fastener Finish: Plain
Head Height: 3/32"Item: Socket Head Cap Screw
Drive Size: 3/32"Length: 1/2"
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Basic Material: Stainless SteelTemp. Range: 250 Degrees F
Head Dia.: 1/4"System of Measurement: Inch
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalRockwell Hardness: B70 to B95
Drive Type: Hex SocketDia./Thread Size: #4-48
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #4-48, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 25

Reviews