Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16"-18 x 2" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2048593| Mfr #: 1FY74

$8.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 1/4"
Head Dia.: 0.469"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048593 Mfr #: 1FY74
Rockwell Hardness: B70 to B95Drive Size: 1/4"
Head Dia.: 0.469"Screw Style: Socket Head Cap Screw with Patch
Length: 2"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainSelf-Locking Element: Nylon Patch
Temp. Range: 250 Degrees FBasic Material: Stainless Steel
Screw Head Type: CylindricalThread Length: 1-1/8"
Vented Hole Size: Not VentedFastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.3Dia./Thread Size: 5/16"-18
Material Grade: 18-8Head Height: 5/16"
System of Measurement: InchThread Dia.: 5/16"
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Reviews