SHCS, 18-8 SS, 5/16"-18x7"

VALUE BRAND| Zoro #: G0856021| Mfr #: 1GY13

$5.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Screw Industry Standards: ASME B18.3
Length: 7"
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0856021 Mfr #: 1GY13
Screw Industry Standards: ASME B18.3Length: 7"
Fastener Finish: PlainMaterial Grade: 18-8
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Screw Head Type: CylindricalSystem of Measurement: Inch
Thread Dia.: 5/16"Drive Type: Hex Socket
Temp. Range: 250 Degrees FScrew Style: Socket Head Cap Screw
Drive Size: 1/4"Head Height: 5/16"
Vented Hole Size: Not VentedMin. Tensile Strength: 80,000 psi
Thread Length: 1-1/8"Head Dia.: 7/16"
Dia./Thread Size: 5/16"-18Rockwell Hardness: B70 to B95
Thread Direction: Right HandItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 7 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In.

Product Reviews