Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16"-24 x 4" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0624127| Mfr #: 1GY29

$3.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Plain
Min. Tensile Strength: 80,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624127 Mfr #: 1GY29
Thread Direction: Right HandFastener Finish: Plain
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B70 to B95System of Measurement: Inch
Head Dia.: 7/16"Drive Type: Hex Socket
Thread Length: 1-1/8"Thread Style: Partially Threaded
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Length: 4"Drive Size: 1/4"
Thread Dia.: 5/16"Dia./Thread Size: 5/16"-24
Screw Style: Socket Head Cap ScrewHead Height: 5/16"
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-24, Length 4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In.

Reviews