Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/8"-18 x 1-3/4" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0956383| Mfr #: 1GY89

$11.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Plain
Min. Tensile Strength: 80,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956383 Mfr #: 1GY89
Thread Direction: Right HandFastener Finish: Plain
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B70 to B95System of Measurement: Inch
Head Dia.: 1"Drive Type: Hex Socket
Thread Length: 1-3/4"Thread Style: Fully Threaded
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Length: 1-3/4"Drive Size: 1/2"
Thread Dia.: 5/8"Dia./Thread Size: 5/8"-18
Screw Style: Socket Head Cap ScrewHead Height: 5/8"
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/8 In.-18, Length 1-3/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In.

Reviews