WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 18-8 SS, #6-32x1-1/2", PK100

VALUE BRAND| Zoro #: G0435032| Mfr #: U51050.013.0150

$9.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Screw Industry Standards: ASME B18.3
Length: 1-1/2"
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0435032 Mfr #: U51050.013.0150
Screw Industry Standards: ASME B18.3Length: 1-1/2"
Fastener Finish: PlainMaterial Grade: 18-8
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Screw Head Type: CylindricalSystem of Measurement: Inch
Thread Dia.: #6Drive Type: Hex Socket
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Drive Size: 7/64"Head Height: 1/8"
Vented Hole Size: Not VentedMin. Tensile Strength: 80,000 psi
Thread Length: 3/4"Head Dia.: 1/4"
Dia./Thread Size: #6-32Rockwell Hardness: B80 to C32
Thread Direction: Right HandItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews