LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#6-32 x 1/2" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1951853| Mfr #: U51050.013.0050

$4.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951853 Mfr #: U51050.013.0050
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Material Grade: 18-8Head Dia.: 0.226"
Drive Type: Hex SocketThread Length: 1/2"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1/2"Dia./Thread Size: #6-32
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Rockwell Hardness: B80 to C32System of Measurement: Inch
Screw Industry Standards: ASME B18.3Drive Size: 7/64"
Thread Dia.: #6Head Height: 0.138"
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Reviews