WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 18-8 SS, #6-32x1/4", PK100

VALUE BRAND| Zoro #: G2423653| Mfr #: U51050.013.0025

$5.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 1/4"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2423653 Mfr #: U51050.013.0025
Item: Socket Head Cap ScrewLength: 1/4"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 7/64"
Drive Type: Hex SocketThread Length: 1/4"
Thread Style: Fully ThreadedRockwell Hardness: B80 to C32
Thread Direction: Right HandHead Dia.: 1/4"
Head Height: 1/8"Min. Tensile Strength: 80,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: #6Dia./Thread Size: #6-32
Vented Hole Size: Not VentedMaterial Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews