#6-32 x 1/8" 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1258153| Mfr #: 1GU42

$9.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 7/64"
Head Dia.: 0.226"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258153 Mfr #: 1GU42
Rockwell Hardness: B70 to B95Drive Size: 7/64"
Head Dia.: 0.226"Screw Style: Socket Head Cap Screw
Length: 1/8"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: 250 Degrees F
Basic Material: Stainless SteelScrew Head Type: Cylindrical
Thread Length: 1/8"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.3
Dia./Thread Size: #6-32Material Grade: 18-8
Head Height: 0.138"System of Measurement: Inch
Thread Dia.: #6Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 1/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 50

Reviews