#6-32 x 3" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1135811| Mfr #: 6XA69

$4.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 7/64"
Head Dia.: 0.226"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135811 Mfr #: 6XA69
Rockwell Hardness: B70 to B95Drive Size: 7/64"
Head Dia.: 0.226"Screw Style: Socket Head Cap Screw
Length: 3"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: Stainless SteelScrew Head Type: Cylindrical
Thread Length: 3/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.3
Dia./Thread Size: #6-32Material Grade: 18-8
Head Height: 0.138"System of Measurement: Inch
Thread Dia.: #6Country of Origin (subject to change): China

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25

Reviews