7/16"-20 x 1-1/4" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0548371| Mfr #: 1GY63

$2.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Plain
Min. Tensile Strength: 80,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548371 Mfr #: 1GY63
Thread Direction: Right HandFastener Finish: Plain
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B70 to B95System of Measurement: Inch
Head Dia.: 11/16"Drive Type: Hex Socket
Thread Length: 1-1/4"Thread Style: Fully Threaded
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Length: 1-1/4"Drive Size: 5/16"
Thread Dia.: 7/16"Dia./Thread Size: 7/16"-20
Screw Style: Socket Head Cap ScrewHead Height: 7/16"
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 7/16 In.-20, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 7/16 In., Thread Dia. 7/16 In.

Reviews