#8-32 x 1" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1678957| Mfr #: U51050.016.0100

$9.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #8
Fastener Finish: Plain
Head Height: 0.164"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678957 Mfr #: U51050.016.0100
Thread Dia.: #8Fastener Finish: Plain
Head Height: 0.164"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: #8-32
Vented Hole Size: Not VentedThread Length: 1"
Basic Material: Stainless SteelDrive Size: 9/64"
Length: 1"Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 0.270"Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Reviews