SHCS, 18-8 SS, #8-32x3/16", PK100

VALUE BRAND| Zoro #: G0826576| Mfr #: U51050.016.0018

$25.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0826576 Mfr #: U51050.016.0018
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 3/16"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #8-32Material Grade: 18-8
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 5/64"Screw Industry Standards: ASME B18.3
Drive Size: 9/64"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 3/16"
Thread Dia.: #8Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B80 to C32
Fastener Finish: PlainTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 3/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews