SHCS, 18-8 SS, #8-32x9/16", PK100

VALUE BRAND| Zoro #: G1594293| Mfr #: 6XA75

$6.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Screw Industry Standards: ASME B18.3
Length: 9/16"
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1594293 Mfr #: 6XA75
Screw Industry Standards: ASME B18.3Length: 9/16"
Fastener Finish: PlainMaterial Grade: 18-8
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Screw Head Type: CylindricalSystem of Measurement: Inch
Thread Dia.: #8Drive Type: Hex Socket
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Drive Size: 9/64"Head Height: 5/64"
Vented Hole Size: Not VentedMin. Tensile Strength: 80,000 psi
Thread Length: 9/16"Head Dia.: 5/16"
Dia./Thread Size: #8-32Rockwell Hardness: B70 to B95
Thread Direction: Right HandItem: Socket Head Cap Screw
Country of Origin (subject to change): China

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 9/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 9/16 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews