SHCS, 18-8 SS, #8-36x1/2", PK25

VALUE BRAND| Zoro #: G0961511| Mfr #: 1GU54

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Head Height: 5/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0961511 Mfr #: 1GU54
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Head Height: 5/64"Length: 1/2"
Drive Size: 9/64"Fastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #8-36Thread Style: Fully Threaded
Thread Length: 1/2"Thread Dia.: #8
Material Grade: 18-8Head Dia.: 5/16"
Drive Type: Hex SocketRockwell Hardness: B70 to B95
System of Measurement: InchTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #8-36, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews