WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 316 SS, #10-32x3/8", PK25

VALUE BRAND| Zoro #: G1601101| Mfr #: 1GB92

$3.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Head Height: 1/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1601101 Mfr #: 1GB92
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Head Height: 1/16"Length: 3/8"
Drive Size: 5/16"Fastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-32Thread Style: Fully Threaded
Thread Length: 3/8"Thread Dia.: #10
Material Grade: 316Head Dia.: 5/16"
Drive Type: Hex SocketRockwell Hardness: B70 to B95
System of Measurement: InchTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #10-32, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews