LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M10-1.50 x 140mm A2 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0660037| Mfr #: 6DE39

$2.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660037 Mfr #: 6DE39
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A2Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 16mm
Drive Type: Hex SocketThread Length: 32mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 912
Length: 140mmDrive Size: 8mm
Thread Dia.: M10Dia./Thread Size: M10-1.50
Screw Style: Socket Head Cap ScrewHead Height: 10mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 140mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10

Reviews