Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M10-1.50 x 30mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0386504| Mfr #: 6DE25

$5.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386504 Mfr #: 6DE25
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A2Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 16mm
Drive Type: Hex SocketThread Length: 30mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 30mmDrive Size: 8mm
Thread Dia.: M10Dia./Thread Size: M10-1.50
Screw Style: Socket Head Cap ScrewHead Height: 10mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 10mm, Thread Dia. M10, Package Quantity 10

Reviews