WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, A2 SS, M12-1.75x120mm

VALUE BRAND| Zoro #: G1419521| Mfr #: 6DE58

$3.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Material Grade: A2
Min. Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1419521 Mfr #: 6DE58
Basic Material: Stainless SteelMaterial Grade: A2
Min. Tensile Strength: 101,500 psiHead Height: 12mm
Length: 120mmDrive Size: 10mm
Fastener Finish: PlainScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewDia./Thread Size: M12-1.75
Thread Style: Partially ThreadedThread Length: 36mm
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Head Dia.: 18mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 120mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12

Product Reviews