SHCS, A2 SS, M12-1.75x16mm, PK10

VALUE BRAND| Zoro #: G1921281| Mfr #: 6DE41

$15.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 16mm
Drive Size: 10mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1921281 Mfr #: 6DE41
Item: Metric Socket Head Cap ScrewLength: 16mm
Drive Size: 10mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 18mmHead Height: 12mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M12
Dia./Thread Size: M12-1.75Material Grade: A2
Fastener Finish: PlainFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 7984Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 12mm, Thread Dia. M12, Package Quantity 10

Product Reviews