Shop Alternate Products
This Product is Discontinued
Zoro Select
1.75mm Metric Socket Head Cap Screw, Plain A2 Stainless Steel, 5 PK (Discontinued)
Mfr # 6DE50
Zoro # G0932985
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Drive Type Hex Socket
- Drive Size 10mm
- Material A2 Stainless Steel