M12-1.75 x 65mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1293022| Mfr #: 6DE51

$10.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 65mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293022 Mfr #: 6DE51
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 65mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M12-1.75Material Grade: A2
System of Measurement: MetricHead Dia.: 18mm
Head Height: 12mmScrew Industry Standards: DIN 7984
Drive Size: 10mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 36mm
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 65mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 5

Reviews