M12-1.75 x 75mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1733234| Mfr #: 6DE53

$10.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733234 Mfr #: 6DE53
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A2Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 18mm
Drive Type: Hex SocketThread Length: 36mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 7984
Length: 75mmDrive Size: 10mm
Thread Dia.: M12Dia./Thread Size: M12-1.75
Screw Style: Socket Head Cap ScrewHead Height: 12mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 75mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 5

Reviews