WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, A2 SS, M16-2.00x30mm, PK5

VALUE BRAND| Zoro #: G1612746| Mfr #: 6DE63

$10.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Material Grade: A2
Min. Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1612746 Mfr #: 6DE63
Basic Material: Stainless SteelMaterial Grade: A2
Min. Tensile Strength: 101,500 psiHead Height: 16mm
Length: 30mmDrive Size: 14mm
Fastener Finish: PlainScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewDia./Thread Size: M16-2.00
Thread Style: Fully ThreadedThread Length: 30mm
Thread Dia.: M16Fastener Thread Type: Metric Coarse
Head Dia.: 24mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M16-2.00, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 16mm, Thread Dia. M16, Package Quantity 5

Product Reviews