SHCS, A2 SS, M2-0.40x20mm, PK50

VALUE BRAND| Zoro #: G1829396| Mfr #: 6DA90

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 20mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1829396 Mfr #: 6DA90
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 20mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M2-0.40Material Grade: A2
System of Measurement: MetricHead Dia.: 3.8mm
Head Height: 2mmScrew Industry Standards: DIN 912
Drive Size: 1.5mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 16mm
Thread Dia.: M2Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M2-0.40, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 2mm, Thread Dia. M2, Package Quantity 50

Product Reviews