Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M2-0.40 x 3mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0456872| Mfr #: 6DA82

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456872 Mfr #: 6DA82
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 3.8mmDrive Type: Hex Socket
Thread Length: 3mmThread Style: Fully Threaded
Screw Industry Standards: DIN 912Length: 3mm
Drive Size: 1.5mmThread Dia.: M2
Dia./Thread Size: M2-0.40Screw Style: Socket Head Cap Screw
Head Height: 2mmScrew Head Type: Cylindrical
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M2-0.40, Length 3mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3mm, Head Height 2mm, Thread Dia. M2, Package Quantity 100

Reviews