SHCS, A2 SS, M20-2.50x50mm

VALUE BRAND| Zoro #: G2048006| Mfr #: 6DE77

$4.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Material Grade: A2
Min. Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2048006 Mfr #: 6DE77
Basic Material: Stainless SteelMaterial Grade: A2
Min. Tensile Strength: 101,500 psiHead Height: 20mm
Length: 50mmDrive Size: 17mm
Fastener Finish: PlainScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewDia./Thread Size: M20-2.50
Thread Style: Fully ThreadedThread Length: 50mm
Thread Dia.: M20Fastener Thread Type: Metric Coarse
Head Dia.: 30mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M20-2.50, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 20mm, Thread Dia. M20

Product Reviews