Shop Alternate Products
This Product is Discontinued
Zoro Select
0.45mm Metric Socket Head Cap Screw, Plain A2 Stainless Steel, 100 PK (Discontinued)
Mfr # 6DA95
Zoro # G0945052
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.45mm
- Drive Type Hex Socket
- Drive Size 2mm
- Material A2 Stainless Steel