M3-0.50 x 14mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1742745| Mfr #: 6DB15

$7.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742745 Mfr #: 6DB15
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 14mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M3-0.50Material Grade: A2
System of Measurement: MetricHead Dia.: 5.5mm
Head Height: 3mmScrew Industry Standards: DIN 912
Drive Size: 2.50mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 14mm
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 14mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Reviews