SHCS, A2 SS, M3-0.50x50mm, PK25

VALUE BRAND| Zoro #: G1568384| Mfr #: 6DB24

$7.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Min. Tensile Strength: 101,500 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1568384 Mfr #: 6DB24
Min. Tensile Strength: 101,500 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Thread Direction: Right HandLength: 50mm
Basic Material: Stainless SteelHead Dia.: 5.5mm
Material Grade: A2Rockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Length: 18mm
Drive Size: 2.50mmHead Height: 3mm
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M3
Dia./Thread Size: M3-0.50Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 3mm, Thread Dia. M3, Package Quantity 25

Product Reviews