M4-0.70 x 12mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1204341| Mfr #: 6DB29

$8.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204341 Mfr #: 6DB29
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A2Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 7mm
Drive Type: Hex SocketThread Length: 12mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 12mmDrive Size: 3mm
Thread Dia.: M4Dia./Thread Size: M4-0.70
Screw Style: Socket Head Cap ScrewHead Height: 4mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Reviews