WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, A2 SS, M4-0.70x40mm, PK50

VALUE BRAND| Zoro #: G2352795| Mfr #: M51050.040.0040

$8.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 40mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2352795 Mfr #: M51050.040.0040
Item: Metric Socket Head Cap ScrewLength: 40mm
Drive Size: 3mmDrive Type: Hex Socket
Thread Length: 20mmThread Style: Partially Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 7mmHead Height: 4mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 40mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 4mm, Thread Dia. M4, Package Quantity 50

Product Reviews