M5-0.80 x 45mm A2 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1432365| Mfr #: 6DB54

$6.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432365 Mfr #: 6DB54
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A2Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 8.5mm
Drive Type: Hex SocketThread Length: 22mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 912
Length: 45mmDrive Size: 4mm
Thread Dia.: M5Dia./Thread Size: M5-0.80
Screw Style: Socket Head Cap ScrewHead Height: 5mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Reviews