M5-0.80 x 55mm A2 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1451405| Mfr #: 6DB56

$12.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 55mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451405 Mfr #: 6DB56
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 55mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M5-0.80Material Grade: A2
System of Measurement: MetricHead Dia.: 8.5mm
Head Height: 5mmScrew Industry Standards: DIN 912
Drive Size: 4mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 22mm
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 55mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Reviews