SHCS, A2 SS, M6-1.00x18mm, PK100

VALUE BRAND| Zoro #: G1127201| Mfr #: 6DB65

$24.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 18mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127201 Mfr #: 6DB65
Item: Metric Socket Head Cap ScrewLength: 18mm
Drive Size: 5mmDrive Type: Hex Socket
Thread Length: 18mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 10mmHead Height: 6mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M6
Dia./Thread Size: M6-1.00Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 18mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Reviews