SHCS, A2 SS, M8-1.25x110mm, PK5

VALUE BRAND| Zoro #: G0454921| Mfr #: 6DE17

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Material Grade: A2
Min. Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0454921 Mfr #: 6DE17
Basic Material: Stainless SteelMaterial Grade: A2
Min. Tensile Strength: 101,500 psiHead Height: 8mm
Length: 110mmDrive Size: 6mm
Fastener Finish: PlainScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewDia./Thread Size: M8-1.25
Thread Style: Partially ThreadedThread Length: 28mm
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Head Dia.: 13mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 110mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 5

Product Reviews