THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M8-1.25 x 18mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1735946| Mfr #: 6DB90

$5.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735946 Mfr #: 6DB90
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A2Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 13mm
Drive Type: Hex SocketThread Length: 18mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 18mmDrive Size: 6mm
Thread Dia.: M8Dia./Thread Size: M8-1.25
Screw Style: Socket Head Cap ScrewHead Height: 8mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 18mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 8mm, Thread Dia. M8, Package Quantity 10

Reviews