M8-1.25 x 65mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2389362| Mfr #: 6DE11

$10.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 65mm
Head Dia.: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389362 Mfr #: 6DE11
Rockwell Hardness: C39 to C44Length: 65mm
Head Dia.: 13mmScrew Style: Socket Head Cap Screw
Drive Size: 6mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 101,500 psi
Fastener Finish: PlainBasic Material: Stainless Steel
Screw Head Type: CylindricalThread Length: 28mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Dia./Thread Size: M8-1.25
Material Grade: A2Head Height: 8mm
System of Measurement: MetricThread Dia.: M8
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 65mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 10

Reviews