SHCS, A4 SS, M10-1.50x16mm, PK10

VALUE BRAND| Zoro #: G0276771| Mfr #: 6DA66

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Material Grade: A4
Min. Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0276771 Mfr #: 6DA66
Basic Material: Stainless SteelMaterial Grade: A4
Min. Tensile Strength: 101,500 psiHead Height: 10mm
Length: 16mmDrive Size: 8mm
Fastener Finish: PlainScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewDia./Thread Size: M10-1.50
Thread Style: Fully ThreadedThread Length: 16mm
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Head Dia.: 16mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M10-1.50, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 10mm, Thread Dia. M10, Package Quantity 10

Product Reviews