M10-1.50 x 35mm A4 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0929126| Mfr #: 6DA70

$0.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929126 Mfr #: 6DA70
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A4Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 16mm
Drive Type: Hex SocketThread Length: 32mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 35mmDrive Size: 8mm
Thread Dia.: M10Dia./Thread Size: M10-1.50
Screw Style: Socket Head Cap ScrewHead Height: 10mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M10-1.50, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10

Reviews