THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M12-1.75 x 35mm A4 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0665314| Mfr #: 6DA77

$1.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665314 Mfr #: 6DA77
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A4Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 18mm
Drive Type: Hex SocketThread Length: 35mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 35mmDrive Size: 10mm
Thread Dia.: M12Dia./Thread Size: M12-1.75
Screw Style: Socket Head Cap ScrewHead Height: 12mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M12-1.75, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 12mm, Thread Dia. M12

Reviews