SHCS, A4 SS, M4-0.70x12mm, PK50

VALUE BRAND| Zoro #: G1833422| Mfr #: M55050.040.0012

$6.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 12mm
Thread Style: Fully Threaded
Head Height: 4mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1833422 Mfr #: M55050.040.0012
Thread Length: 12mmThread Style: Fully Threaded
Head Height: 4mmLength: 12mm
Thread Dia.: M4Item: Metric Socket Head Cap Screw
Fastener Finish: PlainDia./Thread Size: M4-0.70
Drive Type: Hex SocketBasic Material: Stainless Steel
Screw Style: Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Head Dia.: 7mmSystem of Measurement: Metric
Drive Size: 3mmThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Head Type: Cylindrical
Material Grade: A4Rockwell Hardness: C39 to C44
Min. Tensile Strength: 101,500 psiScrew Industry Standards: DIN 912
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 4mm, Thread Dia. M4, Package Quantity 50

Product Reviews