SHCS, A4 SS, M4-0.70x6mm, PK25

VALUE BRAND| Zoro #: G2373926| Mfr #: 6DA12

$3.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 6mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2373926 Mfr #: 6DA12
Item: Metric Socket Head Cap ScrewLength: 6mm
Drive Size: 3mmDrive Type: Hex Socket
Thread Length: 6mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 7mmHead Height: 4mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Material Grade: A4
Fastener Finish: PlainFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 6mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 4mm, Thread Dia. M4, Package Quantity 25

Product Reviews