Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M4-0.70 x 8mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2331305| Mfr #: 6DA13

$3.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331305 Mfr #: 6DA13
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A4Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 7mm
Drive Type: Hex SocketThread Length: 8mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 8mmDrive Size: 3mm
Thread Dia.: M4Dia./Thread Size: M4-0.70
Screw Style: Socket Head Cap ScrewHead Height: 4mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 8mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 4mm, Thread Dia. M4, Package Quantity 25

Reviews