M5-0.80 x 25mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1489485| Mfr #: 6DA29

$4.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489485 Mfr #: 6DA29
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: PlainMin. Tensile Strength: 101,500 psi
Material Grade: A4Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 8.5mm
Drive Type: Hex SocketThread Length: 22mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 25mmDrive Size: 4mm
Thread Dia.: M5Dia./Thread Size: M5-0.80
Screw Style: Socket Head Cap ScrewHead Height: 5mm
Screw Head Type: CylindricalBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M5-0.80, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Reviews